Jobber Drill, Size #16, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0955175| Mfr #: M43226

$20.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Decimal Equivalent: 0.1770
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955175 Mfr #: M43226
Point Type: Conventional PointFlute Type: Spiral
Decimal Equivalent: 0.1770Overall Length: 2-3/4"
Flute Length: 1-5/8"Grade: General Purpose
Application: For Cast Iron And Non-Ferrous MaterialsShank Dia.: 0.177"
Drill Bit Size: #16Drill Bit Material: Solid Carbide
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
List Number: DGJDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2-3/4 In., Shank Dia. 0.1770 In., Flute Length 1-5/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews