Jobber Drill, Size #21, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0642293| Mfr #: M43220

$16.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642293 Mfr #: M43220
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Uncoated
Drill Bit Dimension Type: WireApplication: For Cast Iron And Non-Ferrous Materials
Grade: General PurposeFlute Length: 1-3/8"
Drill Bit Size: #21Shank Dia.: 0.1590"
Overall Length: 2-1/2"Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/2 In., Shank Dia. 0.1590 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews