STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jobber Drill, Size #23, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0809514| Mfr #: M43216

$15.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Grade: General Purpose
Drill Bit Size: #23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0809514 Mfr #: M43216
Overall Length: 2-1/2"Grade: General Purpose
Drill Bit Size: #23Flute Type: Spiral
Drill Bit Material: Solid CarbideFlute Length: 1-3/8"
Drill Bit Dimension Type: WireDrill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.1540
Point Type: Conventional PointApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 118 Degrees
List Number: DGJCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #23, Decimal Equivalent 0.1540, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/2 In., Shank Dia. 0.1540 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews