SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #25, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1660547| Mfr #: M43214

$20.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Cast Iron And Non-Ferrous MaterialsFlute Length: 1-3/8"Item: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1660547 Mfr #: M43214
Application: For Cast Iron And Non-Ferrous MaterialsFlute Length: 1-3/8"
Item: Jobber Drill BitOverall Length: 2-1/2"
Point Type: Conventional PointDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 DegreesGrade: General Purpose
Decimal Equivalent: 0.1495Drill Bit Size: #25
Drill Bit Finish: UncoatedList Number: DGJ
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
Flute Type: SpiralCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #25, Decimal Equivalent 0.1495, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 2-1/2 In., Grade General Purpose, Shank Dia. 0.150 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews