HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Drill, Size #29, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1682721| Mfr #: M43208

$19.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/2"
Point Type: Conventional Point
List Number: DGJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682721 Mfr #: M43208
Overall Length: 2-1/2"Point Type: Conventional Point
List Number: DGJDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #29Drill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.1360
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 1-3/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 2-1/2 In., Grade General Purpose, Shank Dia. 0.136 In., Flute Length 1-3/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews