Jobber Drill, Size #30, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0657544| Mfr #: M43207

$13.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0657544 Mfr #: M43207
Overall Length: 2-1/4"Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: WireFlute Length: 1-1/4"
Flute Type: SpiralDecimal Equivalent: 0.1285
Application: For Cast Iron And Non-Ferrous MaterialsShank Dia.: 0.129"
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #30
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
List Number: DGJGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 2-1/4 In., Grade General Purpose, Shank Dia. 0.129 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews