KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size #31, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0310432| Mfr #: M43205

$15.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Point Type: Conventional Point
Shank Dia.: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310432 Mfr #: M43205
Overall Length: 2-1/4"Point Type: Conventional Point
Shank Dia.: 0.120"List Number: DGJ
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #31
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Decimal Equivalent: 0.1200Application: For Cast Iron And Non-Ferrous Materials
Drill Bit Point Angle: 118 DegreesFlute Length: 1-1/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/4 In., Shank Dia. 0.1200 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews