Shop Alternate Products
This Product is Discontinued
Widia
Jobber Drill, Size #36, Carbide, 118 Deg (Discontinued)
Mfr # M43198
Zoro # G0703717
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #36
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Solid Carbide