Gift buying made easy: Shop Zoro.com Gift Certificates

Jobber Drill, Size #39, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G2192723| Mfr #: M43195

$21.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2192723 Mfr #: M43195
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Uncoated
Drill Bit Dimension Type: WireApplication: For Cast Iron And Non-Ferrous Materials
Grade: General PurposeFlute Length: 1-1/4"
Drill Bit Size: #39Shank Dia.: 0.0995"
Overall Length: 2-1/4"Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2-1/4 In., Shank Dia. 0.0995 In., Flute Length 1-1/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews