KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size #40, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G2270956| Mfr #: M43193

$10.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2"
Point Type: Conventional Point
List Number: DGJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2270956 Mfr #: M43193
Overall Length: 2"Point Type: Conventional Point
List Number: DGJDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #40Drill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.0980
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 1"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2 In., Shank Dia. 0.0980 In., Flute Length 1 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews