STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Jobber Drill, Size #42, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1384905| Mfr #: M43190

$20.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Decimal Equivalent: 0.0935
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1384905 Mfr #: M43190
Point Type: Conventional PointFlute Type: Spiral
Decimal Equivalent: 0.0935Overall Length: 2"
Flute Length: 1"Grade: General Purpose
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Size: #42
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Wire
Drill Bit Finish: UncoatedList Number: DGJ
Item: Jobber Drill BitDrill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #42, Decimal Equivalent 0.0935, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2 In., Shank Dia. 0.0935 In., Flute Length 1 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews