DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, Size #43, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1960892| Mfr #: M43189

$12.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Decimal Equivalent: 0.0890
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1960892 Mfr #: M43189
Point Type: Conventional PointFlute Type: Spiral
Decimal Equivalent: 0.0890Overall Length: 2"
Flute Length: 1"Grade: General Purpose
Application: For Cast Iron And Non-Ferrous MaterialsShank Dia.: 0.089"
Drill Bit Size: #43Drill Bit Material: Solid Carbide
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
List Number: DGJDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #43, Decimal Equivalent 0.0890, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 2 In., Shank Dia. 0.0890 In., Flute Length 1 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews