SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #45, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0668604| Mfr #: M43187

$8.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/4"Point Type: Conventional PointShank Dia.: 0.082"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668604 Mfr #: M43187
Overall Length: 1-3/4"Point Type: Conventional Point
Shank Dia.: 0.082"List Number: DGJ
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #45
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Decimal Equivalent: 0.0820Application: For Cast Iron And Non-Ferrous Materials
Drill Bit Point Angle: 118 DegreesFlute Length: 7/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #45, Decimal Equivalent 0.0820, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 1-3/4 In., Grade General Purpose, Shank Dia. 0.082 In., Flute Length 7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews