Shop Alternate Products
This Product is Discontinued
Widia
#57 Carbide TiN 118 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # M43170
Zoro # G1206396
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Size #57
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide