Jobber Drill, Size #58, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0477355| Mfr #: M43169

$11.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-1/2"
Point Type: Conventional Point
Shank Dia.: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477355 Mfr #: M43169
Overall Length: 1-1/2"Point Type: Conventional Point
Shank Dia.: 0.042"List Number: DGJ
Drill Bit Material: Solid CarbideFlute Type: Spiral
Grade: General PurposeDrill Bit Size: #58
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Decimal Equivalent: 0.0420Application: For Cast Iron And Non-Ferrous Materials
Drill Bit Point Angle: 118 DegreesFlute Length: 3/4"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #58, Decimal Equivalent 0.0420, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 1-1/2 In., Shank Dia. 0.0420 In., Flute Length 3/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews