SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size #7, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G2276443| Mfr #: M43238

$37.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Finish: UncoatedDrill Bit Size: #7List Number: DGJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2276443 Mfr #: M43238
Drill Bit Finish: UncoatedDrill Bit Size: #7
List Number: DGJOverall Length: 3"
Drill Bit Point Angle: 118 DegreesFlute Length: 1-3/4"
Point Type: Conventional PointDrill Bit Grouping: Drill Bit
Decimal Equivalent: 0.2010Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: WireShank Dia.: 0.201"
Flute Type: SpiralApplication: For Cast Iron And Non-Ferrous Materials
Item: Jobber Drill BitGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 3 In., Grade General Purpose, Shank Dia. 0.201 In., Flute Length 1-3/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews