Jobber Drill, Size #9, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0271905| Mfr #: M43235

$17.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0271905 Mfr #: M43235
Application: For Cast Iron And Non-Ferrous MaterialsGrade: General Purpose
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Flute Type: SpiralDrill Bit Material: Solid Carbide
Drill Bit Point Angle: 118 DegreesDrill Bit Finish: Uncoated
Drill Bit Dimension Type: WireShank Dia.: 0.196"
Overall Length: 3"Flute Length: 1-3/4"
Drill Bit Size: #9Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #9, Decimal Equivalent 0.1960, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 3 In., Shank Dia. 0.1960 In., Flute Length 1-3/4 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews