Jobber Drill, Size G, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1650704| Mfr #: M43257

$34.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1650704 Mfr #: M43257
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Letter
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Uncoated
Application: For Cast Iron And Non-Ferrous MaterialsGrade: General Purpose
Drill Bit Size: GShank Dia.: 0.2610"
Overall Length: 3-1/2"Flute Length: 2-7/8"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 0.2610 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews