20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Jobber Drill, Size H, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1616115| Mfr #: M43259

$34.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1616115 Mfr #: M43259
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 118 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: Uncoated
Drill Bit Dimension Type: LetterApplication: For Cast Iron And Non-Ferrous Materials
Grade: General PurposeFlute Length: 2-7/8"
Drill Bit Size: HShank Dia.: 0.2660"
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Letter, Drill Bit Size H, Decimal Equivalent 0.2660, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 0.2660 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews