15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Jobber Drill, Size I, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1785865| Mfr #: M43260

$35.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785865 Mfr #: M43260
Drill Bit Material: Solid CarbideDrill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Drill Bit Finish: UncoatedDrill Bit Dimension Type: Letter
Application: For Cast Iron And Non-Ferrous MaterialsGrade: General Purpose
Flute Type: SpiralFlute Length: 2-7/8"
Drill Bit Size: IShank Dia.: 0.2720"
Overall Length: 3-1/2"Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Letter, Drill Bit Size I, Decimal Equivalent 0.2720, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 3-1/2 In., Shank Dia. 0.2720 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews