BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Size J, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G0497786| Mfr #: M43262

$28.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-7/8"List Number: DGJDrill Bit Material: Solid Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0497786 Mfr #: M43262
Flute Length: 2-7/8"List Number: DGJ
Drill Bit Material: Solid CarbideItem: Jobber Drill Bit
Drill Bit Size: JPoint Type: Conventional Point
Decimal Equivalent: 0.2770Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: UncoatedDrill Bit Grouping: Drill Bit
Grade: General PurposeOverall Length: 3-1/2"
Shank Dia.: 0.277"Flute Type: Spiral
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size J, Decimal Equivalent 0.2770, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 3-1/2 In., Grade General Purpose, Shank Dia. 0.277 In., Flute Length 2-7/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews