SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Size N, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1811722| Mfr #: M43269

$34.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-3/4"Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Letter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811722 Mfr #: M43269
Overall Length: 3-3/4"Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: LetterFlute Length: 3-1/16"
Flute Type: SpiralDecimal Equivalent: 0.3020
Application: For Cast Iron And Non-Ferrous MaterialsShank Dia.: 0.302"
Drill Bit Finish: UncoatedItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: N
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
List Number: DGJGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size N, Decimal Equivalent 0.3020, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 0.302 In., Flute Length 3-1/16 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews