Jobber Drill, Size S, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1314187| Mfr #: M43279

$64.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 4"
Grade: General Purpose
Drill Bit Size: S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1314187 Mfr #: M43279
Overall Length: 4"Grade: General Purpose
Drill Bit Size: SFlute Type: Spiral
Drill Bit Material: Solid CarbideFlute Length: 3-1/2"
Drill Bit Dimension Type: LetterDrill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.3480
Point Type: Conventional PointApplication: For Cast Iron And Non-Ferrous Materials
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 118 Degrees
List Number: DGJCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size S, Decimal Equivalent 0.3480, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 4 In., Shank Dia. 0.3480 In., Flute Length 3-1/2 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews