KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Size V, Carbide, 118 Deg

WIDIA METAL REMOVAL| Zoro #: G1909512| Mfr #: M43286

$49.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/4"
Point Type: Conventional Point
List Number: DGJ
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1909512 Mfr #: M43286
Overall Length: 4-1/4"Point Type: Conventional Point
List Number: DGJDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: VDrill Bit Finish: Uncoated
Item: Jobber Drill BitDecimal Equivalent: 0.3770
Application: For Cast Iron And Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 3-5/8"Drill Bit Dimension Type: Letter
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size V, Decimal Equivalent 0.3770, Drill Bit Point Angle 118 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Flute Type Spiral, Grade General Purpose, Overall Length 4-1/4 In., Shank Dia. 0.3770 In., Flute Length 3-5/8 In., Point Type Conventional Point, List Number DGJ, For Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews