Multi-Flute Countersink, 60 Deg, 1/8 In

WIDIA METAL REMOVAL |Zoro #: G0352931|Mfr #: M40629

$13.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0352931 Mfr #: M40629
Number of Pieces: 1Finish: Bright
Item: Multi Flute CountersinkMaterial: Carbide
Application: ChamferingShank Dia. (In.): 1/8
Overall Length (In.): 1-1/2Number of Flutes: Multi
Cutting Capacity (In.): 1/8Body Dia. (In.): 1/8
Included Angle (Deg.): 60Shank Length (In.): 1
Country of Origin (subject to change): United States

Product Description

Multi Flute Countersink, Number of Pieces 1, Number of Flutes Multi, Included Angle (Deg.) 60, Cutting Capacity (In.) 1/8, Body Dia. (In.) 1/8, Shank Dia. (In.) 1/8, Shank Length (In.) 1, Overall Length (In.) 1-1/2, Carbide, Bright Finish, Chamfering

Product Reviews

Save 15% when you sign up for Z-mail.