Carbide Burr, 60 Deg, 3/8 In

WIDIA METAL REMOVAL| Zoro #: G1839336| Mfr #: M40636

$17.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839336 Mfr #: M40636
Application: ChamferingItem: Carbide Burr
Overall Length: 2-3/16"Country of Origin (subject to change): United States

Product Description

Multi Flute Countersink, Number of Pieces 1, Number of Flutes Multi, Included Angle (Deg.) 60, Cutting Capacity (In.) 3/8, Body Dia. (In.) 3/8, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/4, Overall Length (In.) 2-3/16, Carbide, Bright Finish, Chamfering

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.