DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Carbide Burr, 82 Deg, 5/8 In

WIDIA METAL REMOVAL| Zoro #: G2427293| Mfr #: M40643

$50.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2427293 Mfr #: M40643
Application: ChamferingItem: Carbide Burr
Overall Length: 2-7/16"Country of Origin (subject to change): Multiple

Product Description

Multi Flute Countersink, Number of Pieces 1, Number of Flutes Multi, Included Angle (Deg.) 82, Cutting Capacity (In.) 5/8, Body Dia. (In.) 5/8, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/4, Overall Length (In.) 2-7/16, Carbide, Bright Finish, Chamfering

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.