Multi-Flute Countersink, 90 Deg, 3/4 In

WIDIA METAL REMOVAL |Zoro #: G1877461|Mfr #: M40647

$63.85 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1877461 Mfr #: M40647
Number of Pieces: 1Finish: Bright
Item: Multi Flute CountersinkMaterial: Carbide
Application: ChamferingIncluded Angle (Deg.): 90
Shank Length (In.): 1-3/4Shank Dia. (In.): 1/4
Overall Length (In.): 2-17/32Number of Flutes: Mltiples
Cutting Capacity (In.): 3/4Body Dia. (In.): 3/4
Country of Origin (subject to change): United States

Product Description

Multi Flute Countersink, Number of Pieces 1, Number of Flutes Multi, Included Angle (Deg.) 90, Cutting Capacity (In.) 3/4, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/4, Shank Length (In.) 1-3/4, Overall Length (In.) 2-17/32, Carbide, Bright Finish, Chamfering

Product Reviews

Save 15% when you sign up for Z-mail.