KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Dril, SS, Carbide, 23/64, 135 Deg

WIDIA METAL REMOVAL| Zoro #: G0574874| Mfr #: M43459

$100.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Decimal Equivalent: 0.3594
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574874 Mfr #: M43459
Point Type: Split pointFlute Type: Spiral
Decimal Equivalent: 0.3594Overall Length: 3-1/16"
Flute Length: 1-3/4"Grade: Heavy Duty
Application: For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless SteelShank Dia.: 23/64"
Drill Bit Size: 23/64"Drill Bit Material: Solid Carbide
Drill Bit Finish: UncoatedItem: Screw Machine Drill Bit
List Number: DSS-STDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 DegreesSizes Included: 23/64"
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Slow Spiral, List Number DSS-ST, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Uncoated Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 23/64, Decimal Equivalent 0.3594, Flute Length (In.) 1-3/4, Overall Length (In.) 3-1/16, Shank Dia. (In.) 23/64, For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews