Screw Mach Dril, SS, Carbide, 25/64, 135 Deg

WIDIA METAL REMOVAL| Zoro #: G1050664| Mfr #: M43465

$116.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050664 Mfr #: M43465
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 135 DegreesDrill Bit Grouping: Drill Bit
Point Type: Split PointList Number: DSS-ST
Item: Screw Machine Drill BitDrill Bit Finish: Uncoated
Drill Bit Dimension Type: Fractional InchApplication: For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel
Grade: Heavy DutyDecimal Equivalent: 0.3906
Flute Length: 1-7/8"Drill Bit Size: 25/64"
Shank Dia.: 25/64"Overall Length: 3-1/4"
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Slow Spiral, List Number DSS-ST, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Uncoated Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 25/64, Decimal Equivalent 0.3906, Flute Length (In.) 1-7/8, Overall Length (In.) 3-1/4, Shank Dia. (In.) 25/64, For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews