KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, 1/4, 135 Deg

WIDIA METAL REMOVAL| Zoro #: G1380802| Mfr #: M43426

$26.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Flute Type: Spiral
Decimal Equivalent: 0.2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1380802 Mfr #: M43426
Point Type: Split pointFlute Type: Spiral
Decimal Equivalent: 0.2500Overall Length: 2-1/2"
Flute Length: 1-3/8"Grade: Heavy Duty
Application: For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless SteelShank Dia.: 1/4"
Drill Bit Size: 1/4"Drill Bit Material: Solid Carbide
Drill Bit Finish: UncoatedItem: Screw Machine Drill Bit
List Number: DSS-STDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 135 DegreesSizes Included: 1/4"
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Slow Spiral, List Number DSS-ST, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Uncoated Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/4, Letter Size E, Decimal Equivalent 0.2500, Flute Length (In.) 1-3/8, Overall Length (In.) 2-1/2, Shank Dia. (In.) 1/4, For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews