Shop Alternate Products
This Product is Discontinued
Widia
Screw Machine Drill Bit, 3/32" Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (Discontinued)
Mfr # M43331
Zoro # G0523677
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32"
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.0938