KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, SS, Carbide, 7/32, 135 Deg

WIDIA METAL REMOVAL| Zoro #: G1600961| Mfr #: M43410

$28.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 7/32"
Overall Length: 2-3/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600961 Mfr #: M43410
Sizes Included: 7/32"Overall Length: 2-3/8"
Point Type: Split pointShank Dia.: 7/32"
List Number: DSS-STDrill Bit Material: Solid Carbide
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 7/32"Drill Bit Finish: Uncoated
Item: Screw Machine Drill BitDecimal Equivalent: 0.2188
Application: For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless SteelDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/4"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Slow Spiral, List Number DSS-ST, Number of Pieces 1, Heavy Duty Grade, Solid Carbide, Uncoated Finish, Split Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/32, Decimal Equivalent 0.2188, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Shank Dia. (In.) 7/32, For Cast Iron, Hardened Materials, High Temperature Alloys And Stainless Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews