BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spade Drill Coolant Gland, Series 0

WIDIA METCUT| Zoro #: G1438823| Mfr #: 290-1075A

$175.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension S (In.): -Morse Taper: -Dimension L (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438823 Mfr #: 290-1075A
Dimension S (In.): -Morse Taper: -
Dimension L (In.): -Grade: Heavy Duty
Blade Range (In.): 0.509 to 0.690Item: Spade Drill Coolant Gland
Type: -Shank: -
Dimension C (In.): -Dimension D (In.): -
For Use With: Nos. 2XYY1 to 2XYY3Overall Length (In.): -
Flute Length (In.): -Series: 0
Max. Drill Depth (In.): -Application: Provides Through Coolant Capability If Spindle Cooling Is Unavailable, Use On R-8 Bridgeport Holders Only
Dimension A (In.): -Country of Origin (subject to change): United States

Description

Spade Drill Coolant Gland, Heavy Duty Grade, Spiral Flute, Blade Range 0.509 To 0.690 In, For Use With 2XYY1-2XYY3 Spade Drill Holders, Provides Through Coolant Capability If Spindle Cooling Is Unavailable, Use On R-8 Bridgeport Holders Only

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews