HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Spade Drill Holder, 0.509-0.690, Series 0

WIDIA METCUT| Zoro #: G1724457| Mfr #: 7H0SR8

$293.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Length (In.): 4
Overall Length (In.): 9.19
Flute: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1724457 Mfr #: 7H0SR8
Shank Length (In.): 4Overall Length (In.): 9.19
Flute: SpiralDimension D (In.): 9.19
Grade: Heavy DutyMorse Taper: R8 (16 Deg 50 Ft)
For Use With: 1/16-27 Pipe TapsType: Coolant Fed
Series: 0Body Length (In.): 5.19
Item: Spade Drill HolderDimension C (In.): 5.19
Dimension L (In.): 4Application: For Vertical Machining Center Applications On Alloy, Carbon, Free Machining, Stainless And Tool Steels, Aluminum, Gray Cast Iron And High Temperature Alloys
Dimension A (In.): 3.29Blade Range (In.): 0.509 to 0.690
Max. Drill Depth (In.): 3.29Shank: R-8 Bridgeport
Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Spiral Flute, R-8 Bridgeport Shank, Blade Range 0.509 To 0.690 In, Max Drill Depth 3.29 In, Body Length 5.19 In, Overall Length 9.19 In, Shank Length 4 In, R8 (16 Deg 50 Ft) Morse Taper, For Use With 1/16-27 Pipe Taps, For Vertical Machining Center Applications On Alloy, Carbon, Free Machining, Stainless And Tool Steels, Aluminum, Gray Cast Iron And High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews