Spade Drill Holder, 0.509-0.695, Series 0

WIDIA METCUT| Zoro #: G2145324| Mfr #: 7H0SS

$215.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension L (In.): 2.3750Dimension A (In.): 2.18Body Length (In.): 3.97
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2145324 Mfr #: 7H0SS
Dimension L (In.): 2.3750Dimension A (In.): 2.18
Body Length (In.): 3.97Shank Dia. (In.): 0.75
Flute Length (In.): -Shank Length (In.): 2.3750
For Use With: 1/8" Pipe TapsApplication: For Vertical Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
Shank: StraightDimension S (In.): 0.75
Item: Spade Drill HolderFlute: Spiral
Dimension D (In.): 6.35Type: Coolant Fed
Series: 0Blade Range (In.): 0.509 to 0.690
Overall Length (In.): 6.35Grade: Heavy Duty
Dimension C (In.): 3.97Max. Drill Depth (In.): 2.18
Morse Taper: -Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Spiral Flute, Straight Shank, Blade Range 0.509 To 0.695 In, Max Drill Depth 2.18 In, Body Length 3.97 In, Overall Length 6.35 In, Shank Dia 0.75 In, Shank Length 2.3750 In, For Use With 1/8 In Pipe Taps, For Vertical Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews