DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Spade Drill Holder, 0.509-0.695, Series 0

WIDIA METCUT| Zoro #: G0524921| Mfr #: 7S0SS

$211.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524921 Mfr #: 7S0SS
Flute Length (In.): -Item: Spade Drill Holder
Grade: Heavy DutyType: Coolant Fed
Application: For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature AlloysShank Dia. (In.): 0.75
Overall Length (In.): 6.35Dimension L (In.): 2.3750
Max. Drill Depth (In.): 2.18Dimension D (In.): 6.35
Blade Range (In.): 0.509 to 0.690Dimension C (In.): 3.97
Flute: StraightDimension A (In.): 2.18
Shank: StraightBody Length (In.): 3.97
Series: 0Morse Taper: -
Dimension S (In.): 0.75Shank Length (In.): 2.3750
Country of Origin (subject to change): United States

Product Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Straight Flute, Straight Shank, Blade Range 0.509 To 0.695 In, Max Drill Depth 2.18 In, Body Length 3.97 In, Overall Length 6.35 In, Shank Dia 0.75 In, Shank Length 2.3750 In, For Use With 1/8 In Pipe Taps, For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.