Spade Drill Holder, 0.690-0.960, Series 1

WIDIA METCUT| Zoro #: G1451292| Mfr #: 7H1SL

$290.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1451292 Mfr #: 7H1SL
Item: Spade Drill HolderGrade: Heavy Duty
Type: Coolant FedApplication: For Vertical Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
Dimension S (In.): 1.00Shank Length (In.): 2.3750
Shank Dia. (In.): 1.00Overall Length (In.): 11.10
Morse Taper: -Dimension L (In.): 2.3750
Flute Length (In.): -Dimension D (In.): 11.10
Max. Drill Depth (In.): 6.63Dimension C (In.): 8.72
Blade Range (In.): 0.690 to 0.960Dimension A (In.): 6.63
Flute: SpiralBody Length (In.): 8.72
Shank: StraightSeries: 1
Country of Origin (subject to change): United States

Product Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 1, Spiral Flute, Straight Shank, Blade Range 0.690 To 0.960 In, Max Drill Depth 6.63 In, Body Length 8.72 In, Overall Length 11.10 In, Shank Dia 1.00 In, Shank Length 2.3750 In, For Use With 1/4 In Pipe Taps, For Vertical Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.