Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Spade Drill Holder, 0.690-0.960, Series 1

WIDIA METCUT | Zoro #: G2997276 | Mfr #: 7S1SL

$ 284.49 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Widia Metcut #7S1SL Specifications

Zoro #: G2997276 Mfr #: 7S1SL
Blade Range (In.): 0.690 to 0.960 Max. Drill Depth (In.): 6.63
Morse Taper: - Series: 1
Dimension C (In.): 8.72 Flute Length (In.): -
Shank: Straight Overall Length (In.): 11.10
Dimension S (In.): 1.00 Grade: Heavy Duty
Dimension L (In.): 2.3750 Dimension D (In.): 11.10
Type: Coolant Fed Application: For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
Flute: Straight Body Length (In.): 8.72
Shank Length (In.): 2.3750 Shank Dia. (In.): 1.00
For Use With: 1/4" Pipe Taps Dimension A (In.): 6.63
Item: Spade Drill Holder Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 1, Straight Flute, Straight Shank, Blade Range (In.) 0.690 to 0.960, Max. Drill Depth (In.) 6.63, Flute Length (In.) -, Body Length (In.) 8.72, Overall Length (In.) 11.10, Shank Dia. (In.) 1.00, Shank Length (In.) 2.3750, - Morse Taper, For Use With 1/4 In. Pipe Taps, For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews