SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spade Drill Holder, 0.690-0.960, Series 1

WIDIA METCUT| Zoro #: G1318082| Mfr #: 7S1SM

$260.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension L (In.): 2.3750Dimension A (In.): 4.71Body Length (In.): 6.80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318082 Mfr #: 7S1SM
Dimension L (In.): 2.3750Dimension A (In.): 4.71
Body Length (In.): 6.80Shank Dia. (In.): 1.00
Flute Length (In.): -Shank Length (In.): 2.3750
For Use With: 1/4" Pipe TapsApplication: For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
Shank: StraightDimension S (In.): 1.00
Item: Spade Drill HolderFlute: Straight
Dimension D (In.): 9.18Type: Coolant Fed
Series: 1Blade Range (In.): 0.690 to 0.960
Overall Length (In.): 9.18Grade: Heavy Duty
Dimension C (In.): 6.80Max. Drill Depth (In.): 4.71
Morse Taper: -Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 1, Straight Flute, Straight Shank, Blade Range 0.690 To 0.960 In, Max Drill Depth 4.71 In, Body Length 6.80 In, Overall Length 9.18 In, Shank Dia 1.00 In, Shank Length 2.3750 In, For Use With 1/4 In Pipe Taps, For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews