KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spade Drill Holder, 0.690-0.960, Series 1

WIDIA METCUT| Zoro #: G1713065| Mfr #: 7S1SS

$222.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Length (In.): 2.3750
Dimension S (In.): 1.00
Overall Length (In.): 7.23
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713065 Mfr #: 7S1SS
Shank Length (In.): 2.3750Dimension S (In.): 1.00
Overall Length (In.): 7.23Flute: Straight
Dimension D (In.): 7.22Grade: Heavy Duty
Dimension C (In.): 4.85For Use With: 1/4" Pipe Taps
Type: Coolant FedSeries: 1
Body Length (In.): 4.85Item: Spade Drill Holder
Dimension L (In.): 2.3750Application: For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys
Dimension A (In.): 2.76Shank Dia. (In.): 1.00
Blade Range (In.): 0.690 to 0.960Max. Drill Depth (In.): 2.76
Shank: StraightCountry of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 1, Straight Flute, Straight Shank, Blade Range 0.690 To 0.960 In, Max Drill Depth 2.76 In, Body Length 4.85 In, Overall Length 7.22 In, Shank Dia 1.00 In, Shank Length 2.3750 In, For Use With 1/4 In Pipe Taps, For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews