Spade Drill Holder, 0.961-1.380, Series 2

WIDIA METCUT| Zoro #: G0740686| Mfr #: 7H2SR8

$339.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Length (In.): 4
Overall Length (In.): 9.19
Flute: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740686 Mfr #: 7H2SR8
Shank Length (In.): 4Overall Length (In.): 9.19
Flute: SpiralDimension D (In.): 9.19
Grade: Heavy DutyMorse Taper: R8 (16 Deg 50 Ft)
For Use With: 1/16-27 Pipe TapsType: Coolant Fed
Series: 2Body Length (In.): 5.19
Item: Spade Drill HolderDimension C (In.): 5.19
Dimension L (In.): 4Application: For Vertical Machining Center Applications On Alloy, Carbon, Free Machining, Stainless And Tool Steels, Aluminum, Gray Cast Iron And High Temperature Alloys
Dimension A (In.): 3.32Blade Range (In.): 0.961 to 1.380
Max. Drill Depth (In.): 3.32Shank: R-8 Bridgeport
Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 2, Spiral Flute, R-8 Bridgeport Shank, Blade Range 0.961 To 1.380 In, Max Drill Depth 3.32 In, Body Length 5.19 In, Overall Length 9.19 In, Shank Length 4 In, R8 (16 Deg 50 Ft) Morse Taper, For Use With 1/16-27 Pipe Taps, For Vertical Machining Center Applications On Alloy, Carbon, Free Machining, Stainless And Tool Steels, Aluminum, Gray Cast Iron And High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews