Spade Drill Holder, 0.961-1.380, Series 2

WIDIA METCUT| Zoro #: G1075557| Mfr #: 7S2SS

$293.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyType: Coolant FedShank: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1075557 Mfr #: 7S2SS
Grade: Heavy DutyType: Coolant Fed
Shank: StraightOverall Length (In.): 8.00
Dimension A (In.): 3.07Dimension D (In.): 8.00
Dimension C (In.): 5.56Flute: Straight
Series: 2Shank Dia. (In.): 1.25
Body Length (In.): 5.56Item: Spade Drill Holder
Shank Length (In.): 2.4375For Use With: 1/4" Pipe Taps
Flute Length (In.): -Dimension L (In.): 2.4375
Application: For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature AlloysMorse Taper: -
Max. Drill Depth (In.): 3.07Blade Range (In.): 0.961 to 1.380
Dimension S (In.): 1.25Country of Origin (subject to change): United States

Description

Spade Drill Holder, Coolant Fed, Heavy Duty Grade, Series 2, Straight Flute, Straight Shank, Blade Range 0.961 To 1.380 In, Max Drill Depth 3.07 In, Body Length 5.56 In, Overall Length 8.00 In, Shank Dia 1.25 In, Shank Length 2.4375 In, For Use With 1/4 In Pipe Taps, For Horizontal Machining Center Applications In Alloy, Carbon, Free Machining, Stainless And Tool steels, Aluminum, Gray Cast Iron, High Temperature Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews