SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spade Drill Insert, 1 1/16 In, Series 2

WIDIA METCUT| Zoro #: G2125961| Mfr #: 7F2-1063T

$36.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spade Drill InsertInscribed Circle (In.): -Insert Shape: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125961 Mfr #: 7F2-1063T
Item: Spade Drill InsertInscribed Circle (In.): -
Insert Shape: -Thickness (In.): 3/16
Material: High Speed SteelSize (In.): 1-1/16
Blade Range (In.): 0.961 to 1.380Decimal Size (In.): 1.0625
Coating: TinRake: -
Series: 2Size (mm): 26.99
Type: -Grade: Heavy Duty
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiN Coating, Blade Range 0.961 To 1.380 In, Size 1 1/16 In, Size 26.99 mm, Decimal Size 1.0625 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews