KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spade Drill Insert, 1 1/32 In, Series 2

WIDIA METCUT| Zoro #: G0923815| Mfr #: 7F2-1031T

$34.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy Duty
Series: 2
Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923815 Mfr #: 7F2-1031T
Grade: Heavy DutySeries: 2
Material: High Speed SteelCoating: Tin
Item: Spade Drill InsertSize (In.): 1-1/32
Decimal Size (In.): 1.0313Thickness (In.): 3/16
Size (mm): 26.20Blade Range (In.): 0.961 to 1.380
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiN Coating, Blade Range 0.961 To 1.380 In, Size 1 1/32 In, Size 26.20 mm, Decimal Size 1.0313 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews