Shop Alternate Products
This Product is Discontinued
Widia
Spade Drill Insert, 1 1/4 In, Series 2, TiN (Discontinued)
Mfr # 7F2-1250T
Zoro # G2316081
This Product is Discontinued
Key Features
- Size (In.) 1-1/4
- Coating Tin
- Material High Speed Steel
- Decimal Size (In.) 1.2500
- Blade Range (In.) 0.961 to 1.380