Spade Drill Insert, 1 1/4, Series 2, TiALN

WIDIA METCUT |Zoro #: G2220163|Mfr #: 7F2-1250A

$45.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220163 Mfr #: 7F2-1250A
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 2
Coating: TiAlNBlade Range (In.): 0.961 to 1.380
Size (In.): 1-1/4Size (mm): 31.75
Decimal Size (In.): 1.2500Thickness (In.): 3/16
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 1/4 In, Size 31.75 mm, Decimal Size 1.2500 In, Thickness 3/16 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15% when you sign up for Z-mail.