Spade Drill Insert, 1 1/8 In, Series 2, TiN

WIDIA METCUT| Zoro #: G1564281| Mfr #: 7F2-1125T

$39.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyCoating: TinType: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1564281 Mfr #: 7F2-1125T
Grade: Heavy DutyCoating: Tin
Type: -Size (mm): 28.58
Series: 2Decimal Size (In.): 1.1250
Material: High Speed SteelItem: Spade Drill Insert
Rake: -Inscribed Circle (In.): -
Insert Shape: -Blade Range (In.): 0.961 to 1.380
Thickness (In.): 3/16Size (In.): 1-1/8
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiN Coating, Blade Range 0.961 To 1.380 In, Size 1 1/8 In, Size 28.58 mm, Decimal Size 1.1250 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews