BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spade Drill Insert, 1 3/32, Series 2, TiALN

WIDIA METCUT| Zoro #: G1862016| Mfr #: 7F2-1031A

$43.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: 2Material: High Speed SteelDecimal Size (In.): 1.0313
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1862016 Mfr #: 7F2-1031A
Series: 2Material: High Speed Steel
Decimal Size (In.): 1.0313Size (In.): 1-1/32
Thickness (In.): 3/16Inscribed Circle (In.): -
Item: Spade Drill InsertCoating: TiAlN
Blade Range (In.): 0.961 to 1.380Rake: -
Type: -Insert Shape: -
Grade: Heavy DutySize (mm): 26.20
Country of Origin (subject to change): United States

Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 3/32 In, Size 26.20 mm, Decimal Size 1.0313 In, Thickness 3/16 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews