15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Spade Drill Insert, 1 3/32, Series 2, TiALN

WIDIA METCUT| Zoro #: G2425211| Mfr #: 7F2-1094A

$44.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425211 Mfr #: 7F2-1094A
Insert Shape: -Rake: -
Inscribed Circle (In.): -Material: High Speed Steel
Grade: Heavy DutyItem: Spade Drill Insert
Type: -Series: 2
Coating: TiAlNBlade Range (In.): 0.961 to 1.380
Size (In.): 1-3/32Size (mm): 27.78
Decimal Size (In.): 1.0938Thickness (In.): 3/16
Country of Origin (subject to change): United States

Product Description

Spade Drill Insert, Heavy Duty Grade, Series 2, High Speed Steel, TiALN Coating, Blade Range 0.961 To 1.380 In, Size 1 3/32 In, Size 27.78 mm, Decimal Size 1.0938 In, Thickness 3/16 In

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.